Shop All Showerheads and Tub Faucets
Kohler
Parallel B/S Trim, 2.5 Gpm Showerhead
Mfr # TS23502-4-BN
Zoro # G208454022
product price: $733.42
/ea
Free Shipping & Returns
$733.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Height 6.25 in
- Width 6.25 in
- Material Zinc
- Length 7.125 in
Product Information
- Brand Kohler
- MFR # TS23502-4-BN
- Zoro # G208454022
- UPC # 885612886941
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.25 in |
Width | 6.25 in |
Length | 7.125 in |
Details
Finish | Vibrant Brushed Nickel |
Material | Zinc |
Description
The Parallel Collection Is The Epitome Of Understated Chic By Combining Circular Shapes Within The Square Design, The Balanced Versatility Of This Collection Allows It To Blend In Or Stand Out Depending On Your Surrounding Dcor.
- •Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- •Antiscald protection
- •A single handle controls both on/off activation and temperature setting
- •6-1/4" (159 mm) diverter bath spout with slip-fit connection
- •2.5 gpm (9.5 lpm) showerhead with Katalyst® spray technology
- •2.5 gpm (9.5 lpm) showerhead with Katalyst® spray technology
- •MasterCleanTM sprayface features an easy-to-clean surface that withstands mineral buildup
- •Includes shower arm and flange
- •Coordinates with other products in the Parallel collection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps cross aluminum (K0472.53030)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-CP)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1494)
- KOHLER Forte Multifunction Handshower 2.5Gpm (22165-G)
- KOHLER 12" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13690-BV)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BN)
- KOHLER Parallel Two-Handle Deck-Mount Bath Faucet (27121-4-CP)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-BL)
- KOHLER Forté Multi-Function Showerhead 1.75Gpm (22169-G-BV)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- Kohler Showerheads and Tub Faucets