Shop All Shower & Bathtub Parts
Kohler
Occasion Wallmount Handshower Bracket
Mfr # 27129-CP
Zoro # G208452851
product price: $82.50
/ea
Free Shipping & Returns
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.0625 in
- Height (In.) 2.6875 in
- Width (In.) 2.75 in
Product Information
- Brand Kohler
- MFR # 27129-CP
- Zoro # G208452851
- UPC # 885612964939
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3.0625 in |
Height (In.) | 2.6875 in |
Width (In.) | 2.75 in |
Details
Finish | Polished Chrome |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. The Occasion wall-mount handshower holder features the collection's signature pentagonal design at its base, holding your handshower in position, pivoting, or rotating to adjust the angle of the spray. Coordinate it with your Occasion supply elbow, handshower, and other accessories for a shower as fashionable as it is functional. Metal construction ensures long-lasting durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Nylon Plastic Compression Sleeves 1 12PK (35723)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 10mm x 3/8" Male Uni Thread (B10-U03M)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- KOHLER Fabricated Bracket, Wall, 31.000 (1352733)
- KOHLER Aquifer Reverse Osmosis (Ro) Water Purification System (22155-NA)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- KOHLER Loure Showerarm And Flange (14679-CP)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- KOHLER Trip Lever Service Kit-Right (1133133-CP)
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- KOHLER Refinia Shower Trim, Less Head (TLS5320-4-CP)
- Kohler Shower & Bathtub Parts