Shop All Bathroom Sink Faucets
Kohler
Occasion Single Control Tall Lav Fct
Mfr # 27003-4-2MB
Zoro # G808453203
Free Shipping & Returns
$761.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Length 6.1875 in
- Height 10.3125 in
- Width 2.5625 in
Product Information
- Brand Kohler
- MFR # 27003-4-2MB
- Zoro # G808453203
- UPC # 885612933447
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 6.1875 in |
Height | 10.3125 in |
Width | 2.5625 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The tall single-handle sink faucet adds sleek style and function to your bathroomin finishes designed to coordinate with the entire room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spout Retainer, Resin, Waterfall Series (RP21463)
- LEONARD VALVE LEONARD PACKING AND GASKET KIT FOR PAM 11 (1/ST/N)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2609-SU-NA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5AKL-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- KOHLER 8 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 8" C (2895-8-0)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14410-4-2MB)
- ZURN Camaya Series Battery Sensor Faucet W/'J' (Polished Chrome) (Z6953-XL-J)
- Kohler Bathroom Sink Faucets & Accessories