Shop All Bathroom Sink Faucets
Kohler
Occasion Single Control Lav Fct
Mfr # 27000-4K-BN
Zoro # G508453282
product price: $637.87
/ea
Free Shipping & Returns
$637.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Width 2.5625 in
- Height 7.375 in
- Standards WaterSense Listed; ADA Compliant
- Length 5.3125 in
Product Information
- Brand Kohler
- MFR # 27000-4K-BN
- Zoro # G508453282
- UPC # 885612931009
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 2.5625 in |
Height | 7.375 in |
Length | 5.3125 in |
Details
Finish | Vibrant Brushed Nickel |
Standards | WaterSense Listed; ADA Compliant |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The 1.0 gpm single-handle sink faucet adds sleek style and function to your bathroomall while conserving water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome (82-0025)
- ECCOTEMP White Shower Head with Stainless Steel Hose (502024)
- SHOWERSCAPE Vintage 59" Shower Hose, Brushed Nickel (ABT1030A8)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BN)
- KOHLER Manual 8" Mount, Low Arc Bathroom Faucet (K-394-4-CP)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-7514-CP)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-SN)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97093-4-CP)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500175.002)
- Kohler Bathroom Sink Faucets & Accessories