Shop All Wall Mounted Bathroom Faucets
Kohler
Ocasion Wall Mount Straight Spout
Mfr # T27011-ND-BN
Zoro # G508452087
product price: $384.75
/ea
Free Shipping & Returns
$384.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kohler
- MFR # T27011-ND-BN
- Zoro # G508452087
- UPC # 195711026378
- Country of Origin Unknown
- Category Wall Mounted Bathroom Faucets
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Minimalist with soft square angles, the Occasion wall-mount bathroom sink faucet spout trim with Straight design pairs with your choice of Occasion wall-mount sink faucet handles for a look as fashionable as it is functional. Drain sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIPxMHT Hose Bib Vacuum Breaker Backflow Preventor 3/4’’ (VB3400-NL)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4"ODx0.160"IDx100' TransparentClear Dispenser Bx (PT0404-100TCD)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-HET)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-BV)
- CELEBRITY KS7121WCL Two-Handle Wall Mount Bathroom Faucet (KS7121WCL)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3559LF-CZWL)
- Kohler Bathroom Sink Faucets & Accessories