Shop All Faucet Repair and Maintenance
Kohler
Nut Escutcheon
Mfr # K-I2559425
Zoro # G7727760
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler
- Finish Brass, Brass, Chrome, Brass, Red, White, Brass, White, Chrome, Nickel Plated, Non Plated, Plastic, Unfinished, White
- Material of Construction Brass
- Includes Replacement Nut
- Size 1/2 in x 1/2 in x 1/2 in
Product Information
- Brand Kohler
- MFR # K-I2559425
- Zoro # G7727760
- UPC # 040688944678
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/2 in x 1/2 in x 1/2 in |
Details
Fits Brand | Kohler |
Finish | Brass, Brass, Chrome, Brass, Red, White, Brass, White, Chrome, Nickel Plated, Non Plated, Plastic, Unfinished, White |
Material of Construction | Brass |
Includes | Replacement Nut |
For Use With Mfr. Model Number | K-1108095, K-1131484 |
Connection | 1/2 in, Threaded |
Item | Nut Escutcheon |
Use With Water Temp. | Hot/Cold |
Description
Nut Escutcheon, Fits Brand Kohler, Finish Brass, Brass, Chrome, Brass, Red, White, Brass, White, Chrome, Nickel Plated, Non Plated, Plastic, Unfinished, White, For Use With Mfr. Model Number K-1108095, K-1131484, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 1/4" Female NPT (BU04-02)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- ZORO SELECT 1/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040BSNP)
- KOHLER Ring (1046515)
- KOHLER Kit, Rod, Lift (1226721-CP)
- KOHLER Cap, Bonnet (1288208-2BZ)
- KOHLER Kohler Small Air Filter (14 083 22-S1)
- KOHLER Diaphram Assembly (1055637)
- KOHLER Valves, Green, 2" L, Plastic (K-GP1093674)
- T&S BRASS Cold Faucet Assy For - Part# 11279-25 (11279-25)
- Kohler Faucet Repair and Maintenance