Shop All Showerheads and Tub Faucets
Kohler
Nozzle Body Spray, Vibrant Brushed Bronze, Wall
Mfr # 8013-AK-BV
Zoro # G5079323
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to clean Surface, Even Flow
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Width 4-7/8"
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # 8013-AK-BV
- Zoro # G5079323
- UPC # 885612616715
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Width | 4-7/8" |
Face Dia. | 4" |
Details
Item | Nozzle Body Spray |
Features | Easy to clean Surface, Even Flow |
Flow Rate | 2.0 gpm |
Mounting Type | Wall |
Finish | Vibrant Brushed Bronze |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ADA Handle Assembly, Exposed Valve (P6000-M-ADA)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGD1)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-SN)
- KOHLER Simplice 1H P/B Shwr Fct Trim (TS27392-4G-BN)
- KOHLER Contemporary Round 8" Rainhead With Kata (13688-CP)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- KOHLER Real Rain Overhead Panel (31110-58)
- VALTERRA TUB/SHOWER DIV FAUCET W/ D-SPUD, 4IN, 2 LEVER, TEACUP, PLASTIC, CHROME (PF213364)
- Kohler Showerheads and Tub Faucets