Shop All Showerheads and Tub Faucets
Kohler
Nozzle Body Spray, Polished Chrome, Wall
Mfr # 8013-AK-CP
Zoro # G5079427
product price: $211.46
/ea
Free Shipping & Returns
$211.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to clean Surface, Even Flow
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Width 4-7/8"
- Connection 1/2" NPT
Product Information
- Brand Kohler
- MFR # 8013-AK-CP
- Zoro # G5079427
- UPC # 885612616678
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Width | 4-7/8" |
Face Dia. | 4" |
Details
Item | Nozzle Body Spray |
Features | Easy to clean Surface, Even Flow |
Flow Rate | 2.0 gpm |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
The allure of WaterTile body sprays is in both their subtle, low-profile design and their profound performance. This WaterTile body spray uses Katalyst air-induction technology for a completely indulgent showering experience. With a new nozzle pattern and internal waterway design, Katalyst technology maximizes every water drop and creates a richer, more intense flow of water that heightens your sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV07)
- MOEN Posi-Temp(R) Shower Only (TL182EP)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-3)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- KOHLER Nozzle Body Spray, Vibrant Brushed Bronze, Wall (8013-AK-BV)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-CP)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (22163-2BZ)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BN)
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76465-G-CP)
- KOHLER Side Spray Assembly (1345081-CP)
- B & K Utility Faucet Chrme 2H (222-432)
- Kohler Showerheads and Tub Faucets