Shop All Bathroom Sinks
Kohler
Modernlife Wall-Mount Bathroom Sink
Mfr # 77767-8-0
Zoro # G701199758
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Mounting Type Wall Mounted
- Color White
- Overall Length 21-11/16 in
- Overall Width 17-3/4 in
Product Information
- Brand Kohler
- MFR # 77767-8-0
- Zoro # G701199758
- UPC # 885612833525
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 21-11/16 in |
Overall Width | 17-3/4 in |
Overall Height | 8-3/8 in |
Details
Item | Bathroom Sink |
Body Material | Vitreous China |
Mounting Type | Wall Mounted |
Color | White |
Collection | Modernlife |
Faucet Mounting Centers | 8 in |
Number of Holes | 3 |
No. of Bowls | 1 |
Bowl Shape | Rectangular |
Description
With crisp, clean lines, the ModernLife bathroom sink allows you the freedom to design around it — from contemporary to traditional. And its compact shape lends itself to powder rooms and spaces with smaller footprints.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, 1/8 in Tube Size, Brass, Silver (22FR76)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- KINGSTON BRASS ABT13A3 Vintage 59" Shower Hose, Antique Brass (ABT1030A3)
- DMI Self Wipe Bathroom Toilet Aid (641-2506-2000)
- KOHLER Iron Plains Wading Pool Oval Bathr (5403-W-0)
- KOHLER Memoirs Lavatory Pedestal (2267-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-PB)
- KOHLER Kensho Vessel Bathroom Sink (8325-CS6)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- KOHLER Whist Glass Undermount Bathroom Sink (2741-TG7)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- Kohler Bathroom Sinks