Shop All Bath Towel Bars and Hooks
Kohler
Modern Robe Hook
Mfr # 24757-BL
Zoro # G701231267
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Modern
- Material Metal
- Length 3-1/16 in
- Height 2-3/16 in
- Color Matte Black
Product Information
- Brand Kohler
- MFR # 24757-BL
- Zoro # G701231267
- UPC # 885612770462
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3-1/16 in |
Height | 2-3/16 in |
Width | 2 in |
Details
Item | Robe Hook |
Collection | Modern |
Material | Metal |
Color | Matte Black |
Description
Inspired by minimalist design, the Modern collection pairs slim, restrained lines with elegantly flared shapes. This Modern robe hook complements a wide range of bathroom faucets from transitional to contemporary.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Coupl1/2Cts3/8Ipt Brz Ll (160-303NL)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- NDS 1" FNPT PVC Swing Check Valve (1520-10F)
- ZORO SELECT 3" Welded SS Blind Flange (4381000070)
- KOHLER Riff Robe Hook Polished Chrome (27411-CP)
- KOHLER Devonshire Towel Ring (10557-PB)
- KOHLER Components Robe Hook Assembly (78378-BV)
- KOHLER Eclectic 18" Towel Bar (26498-2MB)
- KOHLER Purist Robe Hook (14443-SN)
- KOHLER Occasion Towel Ring (27063-SN)
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- Kohler Bath Towel Bars and Hooks