Shop All Bath Towel Bars and Hooks
Kohler
Minimal 24 Towel Bar
Mfr # 26568-BN
Zoro # G201203504
product price: $121.12
/ea
Free Shipping & Returns
$121.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Minimal
- Material Metal
- Length 1.1 in
- Color Vibrant Brushed Nickel
- Height 2-15/16 in
Product Information
- Brand Kohler
- MFR # 26568-BN
- Zoro # G201203504
- UPC # 885612813848
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 1.1 in |
Height | 2-15/16 in |
Width | 22-1/2 in |
Details
Item | Towel Bar |
Collection | Minimal |
Material | Metal |
Color | Vibrant Brushed Nickel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FEP Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-902)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- DANCO CARTRIDGE F/GLACIER BAY (9D00010321)
- KOHLER Brevia Quiet-Close Round-Front T (20111-96)
- KOHLER Square Robe Hook (23290-CP)
- KOHLER Purist 24 Towel Bar (14436-2MB)
- KOHLER Riff 24 Towel Bar Polished Chrome (27410-CP)
- KOHLER Square 24 Towel Bar (23285-2MB)
- KOHLER Composed Robe Hook (73146-BN)
- KOHLER Honesty Robe Hook (26636-2MB)
- KINGSTON BRASS Victorian 24" Towel Bar, Polished Brass (BA1111PB)
- Kohler Bath Towel Bars and Hooks