Shop All Bathroom Safety Bars and Chairs
Kohler
Metal, Grab Bar, Vibrant Brushed Modern Brass
Mfr # 11893-2MB
Zoro # G801257167
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material Metal
- Standards ADA Compliant
- Color Vibrant Brushed Moderne Brass
- Width 24 in
Product Information
- Brand Kohler
- MFR # 11893-2MB
- Zoro # G801257167
- UPC # 885612879554
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 24 in |
Height | 2.438 in |
Overall Width | 26-7/16 in |
Depth | 2-3/4 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material | Metal |
Standards | ADA Compliant |
Color | Vibrant Brushed Moderne Brass |
Item | Grab Bar |
Includes | Installation Hardware |
Features | Concealed Screws |
Projection (In.) | 2-3/4 in |
Shape | Straight |
Installation Type | Wall Mounted |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Universal Toilet Flapper For American Standard (513A-016-P4)
- ZORO SELECT 1/4" MNPT x 3 ft TBE Red Brass Pipe Sch 80 (461-360X)
- ELESA Square tube expander connectors, STE.20x1.5-M8 (STE)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15163)
- KOHLER Square 24 Grab Bar (23295-BN)
- KOHLER Kumin 36" Grab Bar (24551-BN)
- KOHLER Kumin 24" Grab Bar (24550-CP)
- KOHLER 15.6875 in L, Zinc, Vibrant Brushed Moderne Brass (26549-2MB)
- KOHLER Eclectic 18" Grab Bar (26504-2MB)
- KOHLER Kumin 24" Grab Bar (24550-BN)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- Kohler Bathroom Safety Bars and Chairs