Shop All Bathroom Sinks
Kohler
Memoirs Pedestal Lavatory Basin With
Mfr # 2259-8-0
Zoro # G8709642
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Fireclay
- Mounting Type Pedestal
- Color White
- Overall Length 27 in
Product Information
- Brand Kohler
- MFR # 2259-8-0
- Zoro # G8709642
- UPC # 040688677002
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 27 in |
Overall Width | 22 in |
Overall Height | 8-7/8 in |
Bowl Size | 18 in x 15 in |
Bowl Depth | 5-3/8 in |
Details
Item | Memoirs Pedestal Lavatory Basin With |
With Faucet / Without Faucet | Without Faucet |
Body Material | Fireclay |
Mounting Type | Pedestal |
Color | White |
No. of Bowls | 1 |
Number of Holes | 3 |
Collection | Memoirs Classic |
Faucet Mounting Centers | 8 in |
ADA Compliant | No |
Bowl Shape | Rectangular |
Description
Memoirs Pedestal Lavatory Basin With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (T19R10A)
- BRADLEY Hat And Coat Rack, 36In. Long (9944-000000)
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi (D50-C1E9A)
- MASON Mounting Post, Zinc, 2 in H, PR (YB8000SN)
- KOHLER Demilav Wading Pool Bathroom Sink (2833-0)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-BN)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-BN)
- KOHLER 21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (5265-8-0)
- KOHLER Archer Under-Mount Bathroom Sink (2355-0)
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8910WH)
- Kohler Bathroom Sinks