Shop All Bathroom Sinks
Kohler
Memoirs Lavatory Pedestal
Mfr # 2267-0
Zoro # G8709773
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China/Fireclay
- Overall Height 27-3/8 in
- Finish White
Product Information
- Brand Kohler
- MFR # 2267-0
- Zoro # G8709773
- UPC # 040688675763
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Height | 27-3/8 in |
Details
Item | Memoirs Lavatory Pedestal |
Body Material | Vitreous China/Fireclay |
Finish | White |
Description
Memoirs Lavatory Pedestal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2150)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-4-4G)
- SPORLAN EBSVE-11-CP100 5/8 in. x1 1/8 in. ODF (163528)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KOHLER Devonshire 18-1/8" Undermount Bathroom Sink (2336-96)
- KOHLER Kathryn 23-7/8" X 15-5/8" X 6-1/4" Un (2297-G-0)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2609-SU-NA)
- KOHLER Brenham Shroud/Lavatory, 8 Cc (1999-8-0)
- KOHLER Forte Single-Handle Bathroom Sink Fau (10215-4-BN)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- Kohler Bathroom Sinks