Shop All Toilet Tanks
Kohler
Memoirs 1.28 Gpf Tank With Classic De
Mfr # 4433-0
Zoro # G8852494
original price:
$289.99
3% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17-13/16 in
- Color White
- Height 15 in
Product Information
- Brand Kohler
- MFR # 4433-0
- Zoro # G8852494
- UPC # 650531997579
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 17-13/16 in |
Height | 15 in |
Details
Color | White |
Item | Memoirs 1.28 Gpf Tank With Classic De |
Description
Memoirs 1.28 Gpf Tank With Classic De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Spears P327-040BC 4 in. Double Elbow PVC DWV (P327-040BC)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1A1M2U1-150)
- THRIFCO PLUMBING 1-1/2 Inch x PVC S-Trap with Nut & Washer (4401983)
- PLUMB PAK Spray Faucet Head Chrm (PP815-2CP)
- KOHLER Wellworth 1.28 Gpf Tank (4467-0)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- KOHLER Betello Toilet Tank, 1.28 Gpf (20203-96)
- KOHLER Cimarron 1.6 Gpf Tank (4167-95)
- KOHLER Cimarron 1.28 Gpf Toilet Tank (31615-96)
- KOHLER Kohler 2"X4" In-Wall Tank And Carrier (18829-NA)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- Kohler Toilet Tanks