Shop All Washroom Accessories
Kohler
Medium Shower Basket
Mfr # 1896-AF
Zoro # G9228963
product price: $92.96
/ea
Free Shipping & Returns
$92.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Shower Basket
- Length (In.) 9-1/8 in
- Depth 9-1/8 in
- Height 3 in
- Color Vibrant French Gold
Product Information
- Brand Kohler
- MFR # 1896-AF
- Zoro # G9228963
- UPC # 650531829122
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 9-1/8 in |
Depth | 9-1/8 in |
Height | 3 in |
Width (In.) | 6-1/4 in |
Details
Item | Medium Shower Basket |
Collection | Shower Basket |
Color | Vibrant French Gold |
Material | Brass |
Description
Medium Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome (82-0025)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-498)
- OAKBROOK COLLECTION Toothbrush Holder Wht (297-100607OB)
- KOHLER Glass Shelf Kit, 18 (1172605-BTG)
- KOHLER Fabricated Bracket, Wall, 31.000 (1352733)
- KOHLER Coralais Hotelier (13448-BN)
- KOHLER Soap Dish (1109718-SN)
- KOHLER Purist Toilet Tissue Holder (14444-BN)
- KOHLER Medium Shower Basket (1896-BS)
- GROHE Universal Key Chrome (4823400M)
- Kohler Washroom Accessories