Shop All Bathroom Cabinets
Kohler
Maxstow Lighted Cabinet 32 X 40
Mfr # 81149-SLE-DA1
Zoro # G108441740
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 32 in
- Body Material Anodized Aluminum
- Height (In.) 40 in
- Depth (In.) 3.875 in
Product Information
- Brand Kohler
- MFR # 81149-SLE-DA1
- Zoro # G108441740
- UPC # 885612951090
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 32 in |
Height (In.) | 40 in |
Depth (In.) | 3.875 in |
Details
Body Material | Anodized Aluminum |
Description
Innovate your vanity space and maximize your bathroom style and storage with the Maxstow 32in W x 40in H lighted medicine cabinet, featuring exterior LED lighting, an interior electrical outlet, and the ability to attach a coordinating Moxie speaker charging dock sold separately. Staggered shelving holds tall and short items with no wasted space, while interior-door and back-panel mirrors provide reflection whether the doors is open or closed. The slim 3in-deep design provides the same internal storage space as traditional 5in-deep cabinets. Installation is fast and easy right out of the boxsimply screw to the wall.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N014)
- VIEGA Viega ProPress union, 1" x 1" (79740)
- SLOAN Repair Kit Royal Hy1102A Repair Kit Hyd Royal 3.5C (3318012)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- KOHLER Stately 24 Console Table Bathroom Sink Basin W/8 Widesprd Faucet Holes (29999-8-0)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- Kohler Bathroom Cabinets