Shop All Bathroom Cabinets
Kohler
Maxstow Lighted Cabinet 22 X 24
Mfr # 81145-SLE-DA1
Zoro # G908441773
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 22 in
- Body Material Anodized Aluminum
- Height (In.) 24 in
- Depth (In.) 3.875 in
Product Information
- Brand Kohler
- MFR # 81145-SLE-DA1
- Zoro # G908441773
- UPC # 885612951052
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 22 in |
Height (In.) | 24 in |
Depth (In.) | 3.875 in |
Details
Body Material | Anodized Aluminum |
Description
Innovate your vanity space and maximize your bathroom style and storage with the Maxstow 22in W x 24in H lighted medicine cabinet, featuring exterior LED lighting, an interior electrical outlet, and the ability to attach a coordinating Moxie speaker charging dock sold separately. Staggered shelving holds tall and short items with no wasted space, while interior-door and back-panel mirrors provide reflection whether the doors is open or closed. The slim 3in-deep design provides the same internal storage space as traditional 5in-deep cabinets. Installation is fast and easy right out of the boxsimply screw to the wall.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", 300 psi Max Pressure (M220MPT)
- LEGEND VALVE 3/4" T-720 C.S. BALL VALVE (113-204)
- NOSHOK Needle valve, 3/8" NPT FxF, Carbo (503-FFC)
- ZORO SELECT 90 Double Bend, Cast Iron, 2 in, Socket (220402)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- KOHLER Poplin 48" Bathroom Vanity Cabinet With Legs, 2 Doors And 6 Drawers (99535-LG-1WA)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- KOHLER Door Assy, Mirrored Cabinet, 15 X 26, Bv (1293638)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- Kohler Bathroom Cabinets