Shop All Bathroom Cabinets
Kohler
Maxstow Lighted Cabinet 17 X 40
Mfr # 81147-SLE-DA1
Zoro # G308441809
product price: $494.10
/ea
Free Shipping & Returns
$494.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 17 in
- Body Material Anodized Aluminum
- Height (In.) 40 in
- Depth (In.) 3.875 in
Product Information
- Brand Kohler
- MFR # 81147-SLE-DA1
- Zoro # G308441809
- UPC # 885612951076
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width (In.) | 17 in |
Height (In.) | 40 in |
Depth (In.) | 3.875 in |
Details
Body Material | Anodized Aluminum |
Description
Innovate your vanity space and maximize your bathroom style and storage with the Maxstow 17in W x 40in H lighted medicine cabinet, featuring exterior LED lighting, an interior electrical outlet, and the ability to attach a coordinating Moxie speaker charging dock sold separately. Staggered shelving holds tall and short items with no wasted space, while interior-door and back-panel mirrors provide reflection whether the doors is open or closed. The slim 3in-deep design provides the same internal storage space as traditional 5in-deep cabinets. Installation is fast and easy right out of the boxsimply screw to the wall.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOMMYS HELPER Wht Shwr Mirror (10161)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8L)
- GEBERIT Df Wc Sig12 H120 90 4.8L Us (111.902.00.5)
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT (ZUSA-PF-10454)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- KOHLER Verdera Lighted Medicine Cabinet, 20 W X 30 H (99003-TLC-NA)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- Kohler Bathroom Cabinets