Shop All Faucet Repair and Maintenance
Kohler
Maxing Valve, Brown, 2-7/16" L, Brass
Mfr # K-24154-RP
Zoro # G1014582
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler(R)
- Finish Unfinished
- Material of Construction Brass
- Standards NSF/ANSI 61, NSF/ANSI 372, All Applicable US Federal, State Material Regulations, Safe Drinking Water Act (Lead) Compliant
- Includes Compression Sleeves, Nuts
Product Information
- Brand Kohler
- MFR # K-24154-RP
- Zoro # G1014582
- UPC # 885612758798
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2 7/16 in |
Details
Fits Brand | Kohler(R) |
Finish | Unfinished |
Material of Construction | Brass |
Standards | NSF/ANSI 61, NSF/ANSI 372, All Applicable US Federal, State Material Regulations, Safe Drinking Water Act (Lead) Compliant |
Includes | Compression Sleeves, Nuts |
Flow Rate | 3.5 gpm |
Ligature Resistant | No |
Use With Water Temp. | Hot/Cold |
Connection | 3/8 in |
Color | Brown |
Item | Maxing Valve |
Description
Maxing Valve, Fits Brand Kohler(R), Finish Unfinished, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 3/8" x 1/4" Male NPT (B38-02M)
- SAFETY 1ST Sfty Lever Handle Lock (48400)
- CALEFFI 252159A Three-Way Mixing Valve (252159A)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-DST)
- KOHLER Ring, Friction (1012726)
- KOHLER Bonnet Kit (1352289-2BZ)
- KOHLER Stem Adapter, Small (73064)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- KOHLER Spline Kit (79404)
- KOHLER Spout Assembly (1423788-2MB)
- BRASSCRAFT Faucet Connctr 1/2X1/2F (PSB145)
- Kohler Faucet Repair and Maintenance