Shop All Whirlpools Tubs
Kohler
Mariposa 6' Whirlpool, W/Apron, Lh
Mfr # 1257-LA-0
Zoro # G001207092
product price: $2,781.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,781.00
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 72 in
- Width 36 in
- Height 20 in
- Finish White
Product Information
- Brand Kohler
- MFR # 1257-LA-0
- Zoro # G001207092
- UPC # 87206343995
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 72 in |
Width | 36 in |
Height | 20 in |
Details
Material | Acrylic |
Finish | White |
Description
The body-contoured design of the Mariposa whirlpool is accented by six adjustable ProFlex whirlpool jets for maximum bather comfort. Constructed of high-quality acrylic, this 6' model features a left-hand drain and includes an integral apron and flange to further simplify installation and prevent behind-the-wall water damage.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T & S BRASS & BRONZE WORKS 3/8 in. Blue Handle Grip Assembly (012504-40)
- HONEYWELL L4008B1013 Remote Bulb (L4008B1013)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 3""30HX1.5""40H (PVC011020600)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-8)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Archer 60X30 Ia Fj Whirlpool, Heat (1947-HLA-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- Kohler Whirlpools Tubs