Shop All Toilet Paper Dispensers & Holders
Kohler
Margaux Horizontal Toilet Tissue Hold
Mfr # 16265-CP
Zoro # G8671185
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.06 in
- Dispenser Width 5.63 in
Product Information
- Brand Kohler
- MFR # 16265-CP
- Zoro # G8671185
- UPC # 650531671004
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.06 in |
Dispenser Width | 5.63 in |
Dispenser Depth | 3.25 in |
Details
Description
Margaux Horizontal Toilet Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray (BWKBWMS16MFM)
- BORAXO 2 L Personal Soaps Refill Bag, 4 PK (DIA 10992)
- WECHEM Spray And Wipe Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Slightly Hazy, Colorless or Orange (G700Q)
- NAMCO MANUFACTURING Destroyer Odor Eliminator, 1 gal., PK4 (2050-1)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- Kohler Toilet Paper Dispensers & Holders