Shop All Bath Towel Bars and Hooks
Kohler
Margaux 18" Towel Bar
Mfr # 16250-SN
Zoro # G7701895
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Collection Margaux
- Material Metal
- Width 18 in
- Color Vibrant Polished Nickel
Product Information
- Brand Kohler
- MFR # 16250-SN
- Zoro # G7701895
- UPC # 650531557742
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 18 in |
Details
Item | Margaux 18" Towel Bar |
Finish | Polished Nickel |
Collection | Margaux |
Material | Metal |
Color | Vibrant Polished Nickel |
Description
Margaux 18 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe (ZFB0220158)
- ZORO SELECT Flexible Tee, For Pipe Size 4" (QT-400)
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x FPT Pressure Adapter (XPRFA34)
- KOHLER Elate Hotelier (27294-BL)
- KOHLER Plate, Wall Mount (1409482)
- KOHLER Devonshire 18" Towel Bar (10550-CP)
- KOHLER Occasion Hotelier (27085-BN)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- KOHLER Draft Hotelier (22568-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton 30 Towel Bar, Polished Chrome with White Porcelain (BT-TB30 26W)
- Kohler Bath Towel Bars and Hooks