Shop All Bathroom Sink Faucets
Kohler
Manual Single Hole Mount, Straight Spout Bathroom Faucet
Mfr # K-14402-4A-CP
Zoro # G7661593
Free Shipping & Returns
$408.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 1.2 gpm
- Body Material Premium Metal
Product Information
- Brand Kohler
- MFR # K-14402-4A-CP
- Zoro # G7661593
- UPC # 650531149671
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Warranty |
Water Inlet Connection Size | 1 in |
Height | 7-3/4" |
Spout Height | 2 1/2 in |
Spout Length | 5 1/2 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 In (0500301734)
- CULLIGAN WTR FLTR Replacment USDC1R (US-DC1-R)
- ELKAY On-Wall Mount, Yes ADA, Bottle Filler (LZWSSM)
- SLOAN A143A Cp Body & 2 1/16 Tail Solenoid (0301644)
- KOHLER Riff Freestanding Bath Faucet Trim Polished Chrome (T27408-4-CP)
- KOHLER Purist Lav Faucet (14410-3-SN)
- KOHLER 8 in Mount, 3 Hole Devonshire Deck-/Rim-Mount High-Flow, Polished Brass (T398-4-PB)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-BN)
- KOHLER Occasion Single Control Lav Fct (27000-4K-BN)
- PFISTER Pfister Pfirst Series T/S Pi Shw Trm Kit 1.8Gpm Jp 12 FaucetPc PC (LJ89-020C)
- Kohler Bathroom Sink Faucets