Shop All Bathroom Sink Faucets
Kohler
Manual Single Hole Mount, Low Arc Bathroom Faucet
Mfr # K-10215-4-CP
Zoro # G7734210
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- ADA Compliant Yes
- Flow Rate 1.2 gpm
- Body Material Premium Metal
Product Information
- Brand Kohler
- MFR # K-10215-4-CP
- Zoro # G7734210
- UPC # 650531424969
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 1/8 in |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Height | 8-1/2" |
Spout Height | 4 1/8 in |
Water Inlet Connection Size | 2 1/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD Flush Valve Seal for No. 210/211 Watersaver (206300030)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15125)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Polished Nickel (14410-4-SN)
- KOHLER Components Single-Handle Bathroom Sink Faucet (77958-4A-CP)
- KOHLER Straight Spout Bathroom Faucet, Metal (K-104K36-SANA-CP)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-4AKL-CP)
- T&S BRASS Manual 8" Mount, Straight Service Sink Faucet, Rough Chrome (B-0665-BSTR)
- Kohler Bathroom Sink Faucets & Accessories