Shop All Bathroom Sink Faucets
Kohler
Manual 4" Mount, 1 or 3 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # K-15182-4DRA-CP
Zoro # G2188899
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 1 or 3
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Kohler
- MFR # K-15182-4DRA-CP
- Zoro # G2188899
- UPC # 885612443793
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1 in |
Height | 6-3/8" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 4 3/16 in |
Spout Height | 4 1/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in (0361309867)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- NVENT CADDY Clevis Hanger, Size 2 In (4060200S4)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, NPT (ZUSA-PF-10240)
- KOHLER Forte Widespread Lavatory Faucet With (10272-4-BN)
- KOHLER Oblo Dc W/ Mixing Tee (104B77-SANA-CP)
- KOHLER Straight Spout Bathroom Faucet, Metal (K-104K36-SANA-CP)
- KOHLER Taut Single-Hole Commercial Faucet (46028-4-CP)
- KOHLER Triton Bowe 8 Gneck Kitc Fct Wblade (810T70-5AHA-CP)
- KOHLER 8 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 8" C (2895-8-0)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- Kohler Bathroom Sink Faucets