Shop All Automatic Flush Valve
Kohler
Mach Wave Dc 1.28 Gpf Toilet Fv
Mfr # 40TD00N10-CP
Zoro # G510473049
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant; WaterSense Listed
- Depth 16.75 in
- Material Brass
- Width 3 in
- Color Silver
Product Information
- Brand Kohler
- MFR # 40TD00N10-CP
- Zoro # G510473049
- UPC # 885612624383
- Country of Origin Unknown
- Category Automatic Flush Valve
Dimensions
Depth | 16.75 in |
Width | 3 in |
Length | 5 in |
Details
Standards | ADA Compliant; WaterSense Listed |
Material | Brass |
Color | Silver |
Finish | Polished Chrome |
Description
WAVE technology offers hygienic touchless operation on command. Activating only when a hand is waved directly over the flushometer, the sensor eliminates random flushing that can be frightening for children. And by removing false actuations, WAVE technology provides even greater water savings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- APACHE Micro Worm Gear Clamp, 1/2" to 1" (48017006)
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE D.E. NL (302-234NL)
- KOHLER Tripoint Exposed Hybrid 0.125 Gpf Washdown Urinal Flushometer (7546-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- KOHLER 0.125 gpf gpf, Mach Tripoinnt, Polished Chrome, 3/4 in Spud Coupling (10UD00D20-CP)
- KOHLER Mach Tripoint Dc 0.5 Gpf Urinal Fv (10UD00G20-CP)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6000AV-WS1-CPM)
- Kohler Automatic Flush Valve