Shop All Urinals
Kohler
Mach Wave Dc 0.5 Gpf Urinal Fv
Mfr # 40UD00G20-CP
Zoro # G208565186
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Material Brass
- Finish Polished Chrome
- Standards WaterSense Listed; ADA Compliant
Product Information
Details
Urinal Material | Brass |
Finish | Polished Chrome |
Standards | WaterSense Listed; ADA Compliant |
Description
WAVE technology offers hygienic touchless operation on command. Activating only when a hand is waved directly over the flushometer, the sensor eliminates random flushing that can be frightening for children. And by removing false actuations, WAVE technology provides even greater water savings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D. x 24'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-24C)
- NORGREN Straight Union, 5/32 in Tube Size, PBT, White, 10 PK (M20200200)
- MOEN Aerator (154289)
- KOHLER Assembly, Cover (1068525-2MB)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf (5452-ET-0)
- KOHLER Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud (4989-R-7)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- KOHLER Steward S Waterless Urinal (4917-0)
- KOHLER Bardon Urinal Top Spud Antimicrobial (4991-ETSS-0)
- KOHLER Dexter Urinal & Mach 0.5 Hybrid (PR5016-T2H-NA)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Rear Spud (5452-ER-7)
- Kohler Urinals