Shop All Toilet Seats
Kohler
Lustra Elongated Toilet Seat, With Cover, Plastic; Sturdy plastic, Black
Mfr # 4650-7
Zoro # G8612044
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Color Black
- Material Plastic; Sturdy plastic
- Width 14.19 in
- Features Approved for Commercial Use
Product Information
- Brand Kohler
- MFR # 4650-7
- Zoro # G8612044
- UPC # 040688442457
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14.19 in |
Seat Height | 1 in |
Details
With Cover / Without Cover | With Cover |
Color | Black |
Material | Plastic; Sturdy plastic |
Features | Approved for Commercial Use |
Front Type | Open |
Item | Lustra Elongated Toilet Seat |
Collection | Lustra |
Description
Lustra Elongated Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3/4" Brass Safety Check Valve (SCVH6)
- LEGRIS Unequal Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3106 06 08)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB602B)
- GHP VENTFREE GAS FRPLC STV (VFS2-PH30DT)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- KOHLER Purewash Manual Bidet Seat W/ Cp Handle (98804-CP-0)
- KOHLER Cover-Seat;Bd-N450Us-N0 (1321006)
- KOHLER Lustra With Quick-Release Hinges (4652-47)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- KOHLER LustraQ2 AdvantageSeat/Closed Front-Pb (4662-52)
- ROHL Elongated Matte Mahogany Finish Soft Close Toilet Seat (RS2880EB)
- Kohler Toilet Seats