Shop All Toilet Paper Dispensers & Holders
Kohler
Loure Vertical Toilet Tissue Holder
Mfr # 11583-SN
Zoro # G8671431
product price: $219.26
/ea
Free Shipping & Returns
$219.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Height 5 in
- Finish Vibrant Polished Nickel
- Width 2 in
Product Information
- Brand Kohler
- MFR # 11583-SN
- Zoro # G8671431
- UPC # 650531615077
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 5 in |
Width | 2 in |
Length | 4-3/4 in |
Depth | 4-3/4 in |
Dispenser Depth | 2.83 in |
Dispenser Height | 1.18 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Finish | Vibrant Polished Nickel |
Description
Loure Vertical Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Clothespins, Plastic, PK100 (DRY-01411)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- SURFACE SHIELDS Carpet Protection, 48 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS48500)
- NILFISK Vacuum Tool Adapter (107409977)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- KOHLER Pinstripe Toilet Tissue Holder (13114-CP)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- Kohler Toilet Paper Dispensers & Holders