Shop All Sink Repair Parts
Kohler
Loure Transfer Valve Trim
Mfr # T14673-4-BN
Zoro # G9154325
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height 5-1/2 in
- Includes Handle
- Compliance ADA
- Color - Drains Vibrant Brushed Nickel
Product Information
- Brand Kohler
- MFR # T14673-4-BN
- Zoro # G9154325
- UPC # 650531930682
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 5-1/2 in |
Width | 5-1/2 in |
Details
Item | Loure Transfer Valve Trim |
Material of Construction | Brass |
Includes | Handle |
Compliance | ADA |
Color - Drains | Vibrant Brushed Nickel |
Description
Loure Transfer Valve Trim
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- MOEN Valve Body (1373)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- JET Afs-15If, Replacement Inner Filter For A (708726)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-SN)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-VS)
- KOHLER Sink Strainer (8820-CP)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-CP)
- KOHLER Loure Rite-Temp Valve Trim With Le (TS14671-4-CP)
- JONES STEPHENS Stamped Strainer, Old World Bronze, 4-1/4" (C6089WB)
- Kohler Sink Repair Parts