Shop All Bathroom Sinks
Kohler
Lilies Lore Cast Bronze Under-Mount B
Mfr # 14297-MP1
Zoro # G9181783
Free Shipping & Returns
$2,864.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Overall Length 17-1/2 in
- Overall Width 14-7/16 in
- Overall Height 5-1/8 in
- Finish Medium Patina
Product Information
- Brand Kohler
- MFR # 14297-MP1
- Zoro # G9181783
- UPC # 650531859310
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17-1/2 in |
Overall Width | 14-7/16 in |
Overall Height | 5-1/8 in |
Details
Item | Lilies Lore Cast Bronze Under-Mount B |
Body Material | Cast Bronze |
Finish | Medium Patina |
Description
Lilies Lore Cast Bronze Under-Mount B
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP100-4)
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 62 22)
- BANJO 2" FNPT Polypropylene Ball Valve Single Union (SUV050FP)
- B & K 4WY Stem Key (151-015)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-1-0)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-7)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-CP)
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi (2660-1-0)
- Kohler Bathroom Sinks