Shop All Utility Sink Faucets
Kohler
Laundry Sink Faucet, 13.50 gpm
Mfr # K-837T60-4A-CP
Zoro # G4351639
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid Brass Construction with Thick Chrome Plating for Rough Commercial Applications
- Power Source None
- Water Inlet Connection Size 1/2 in
- Flow Rate 13.5 gpm
- Vandal Resistant Features Vandal Resistant Handles
Product Information
- Brand Kohler
- MFR # K-837T60-4A-CP
- Zoro # G4351639
- UPC # 885612701527
- Country of Origin United States
- Category Utility Sink Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Spout Length | 7 5/16 in |
Description
Item Laundry Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Recessed Mech Th Control 3Ot Vibrant Brushed Nickel (26347-9-BN)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1056-33)
- LEICA DD Service Tracer Mouse, 3 In. L (MINI SONDE 8/33)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- Kohler Utility Sink Faucets