Shop All Bathroom Sinks
Kohler
Laboratory Sink, 18" x 12" Bowl, Porcelain
Mfr # K-2214-0
Zoro # G2148747
product price: $358.09
/ea
Free Shipping & Returns
$358.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Color White
- Overall Length 20 7/8 in
- Overall Width 14 3/8 in
Product Information
- Brand Kohler
- MFR # K-2214-0
- Zoro # G2148747
- UPC # 040688057095
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 20 7/8 in |
Overall Width | 14 3/8 in |
Overall Height | 8 1/8 in |
Bowl Size | 18 5/8 in x 12 1/4 in |
Bowl Depth | 8 1/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Width | 12 1/4 in |
Bowl Length | 18 5/8 in |
Description
Bathroom Sink, Bowl Depth 8 1/8 in, Rectangular, Bowl Size 18 5/8 in x 12 1/4 in, White, Undermount, Drain Opening 1 3/4 in, Glazed Vitreous, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 8 1/8 in, Overall Length 20 7/8 in, Overall Width 14 3/8 in, Kohler, Ladena(R) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1-1/4" Forged Steel Hex Bushing Class 6000 (0361333404)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-CL Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16091)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- KOHLER Whist Glass Undermount Bathroom Sink (2741-TG7)
- KOHLER Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink (29471-FP2-7)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-2BZ)
- KOHLER Hudson 20" X 18" Wall-Mount/Conceale (2867-0)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2344-8-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- KOHLER Memoirs Pedestal Lavatory Basin With (2239-8-0)
- Kohler Bathroom Sinks