Shop All Bathroom Sinks
Kohler
Laboratory Sink, 15" x 10" Bowl, Porcelain
Mfr # K-2032-0
Zoro # G2147968
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Color White
- Overall Length 20 3/4 in
- Overall Width 18 1/4 in
Product Information
- Brand Kohler
- MFR # K-2032-0
- Zoro # G2147968
- UPC # 040688050331
- Country of Origin Multiple
- Category Bathroom Sinks
Dimensions
Overall Length | 20 3/4 in |
Overall Width | 18 1/4 in |
Overall Height | 12 7/8 in |
Bowl Size | 15 in x 10 in |
Bowl Depth | 3 1/4 in |
Faucet Hole Dia. | 1 1/4 in |
Back Splash Height | 5 1/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 15 in |
Bowl Width | 10 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 5 1/8 in, Bowl Depth 3 1/4 in, Rectangular, Bowl Size 15 in x 10 in, White, Drain Opening 1 3/4 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, High Gloss, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 12 7/8 in, Overall Length 20 3/4 in, Overall Width 18 1/4 in, Kohler, Greenwich(TM) Series, Vitreous China, Sink Type Bathroom
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 100 ft Length, Type ACR (D 05100P)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (6RCV0)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-480)
- DANCO Trim/Fit Toilet Lever Wh (9D00088593)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-B11)
- KOHLER Brenham Shroud/Lavatory, 1 Hole (1999-1-0)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-2-0)
- KOHLER Memoirs Stately 30" Bathroom Sink Wit (2269-1-0)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- MSI Undermount Porcelain Ceramic Bathroom Sink In White Oval (ZOR-SIN-PT-0002)
- Kohler Bathroom Sinks