Shop All Toilet Paper Dispensers & Holders
Kohler
Kumin Toilet Paper Holder
Mfr # 24546-BL
Zoro # G501196544
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Matte Black
- Dispenser Depth 4.35 in
Product Information
- Brand Kohler
- MFR # 24546-BL
- Zoro # G501196544
- UPC # 885612770134
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.35 in |
Dispenser Width | 7.4 in |
Dispenser Height | 3.07 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Matte Black |
Description
The Kumin collection brings eye-catching contemporary style to the bathroom with its toilet paper holder, a blend of spare, clean lines and subtly angled surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND Bobrick B- Surface-Mounted Paper Towel Dispenser (262)
- SIMPLEHUMAN 55 Liter Stainless Steel Trash Can (CW1442)
- RUBBERMAID COMMERCIAL 40 ft L Flat Dust Mop, Slide On Connection, Cut-End, White, Cotton (FGM15000WH00)
- SPILLTECH Absorbent Pad, 7 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ25S-BX-EA)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- Kohler Toilet Paper Dispensers & Holders