Shop All Kitchen Sinks
Kohler
Kitchen Sink, Undermount Mount, 0 Hole
Mfr # 8204-CM6
Zoro # G201198589
product price: $574.50
/ea
Free Shipping & Returns
$574.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 33-1/2 in
- No. of Bowls 2
- Overall Width 18-5/16 in
Product Information
- Brand Kohler
- MFR # 8204-CM6
- Zoro # G201198589
- UPC # 885612746610
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 33-1/2 in |
Overall Width | 18-5/16 in |
Overall Height | 10-1/8 in |
Bowl Depth | 9-1/2 in; 7-1/2 in |
Minimum Cabinet Size | 36 in |
Bowl Width | 15-3/16 in |
Bowl Length | 18-7/16 in; 11-5/16 in |
Details
Item | Kitchen Sink |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Material | Granite Composite, Quartz Composite, Stone Composite |
Includes | Basin Rack; Installation Hardware |
Standards | CSA |
Color | Matte White |
Bowl Shape | Rectangular |
Drain Location | Center |
Description
With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a rack for the large basin to keep the surface looking new.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pennington Self-Rimming Lavatory With (2196-4-0)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- LEGEND VALVE 2" GALVANIZED TEE (352-158)
- KOHLER Gilford Scrub-Up/Plaster Sink With T, Wall Mounted Mount, 2 Hole (12787-0)
- KOHLER Staccato 25" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish (3362-4-NA)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (8199-CM6)
- KOHLER Strive 24" X 18-1/4" X 9-5/16" Under- (5286-NA)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM6)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- Kohler Kitchen Sinks