Shop All Kitchen Sinks
Kohler
Kitchen Sink, Undermount Mount, 0 Hole
Mfr # 8199-CM6
Zoro # G701198713
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 33-1/2 in
- Overall Width 18-5/16 in
- No. of Bowls 2
Product Information
- Brand Kohler
- MFR # 8199-CM6
- Zoro # G701198713
- UPC # 885612746627
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 33-1/2 in |
Overall Width | 18-5/16 in |
Overall Height | 10-1/8 in |
Bowl Depth | 9-1/2 in |
Minimum Cabinet Size | 36 in |
Bowl Width | 15-3/16 in |
Bowl Length | 14-7/8 in |
Details
Item | Kitchen Sink |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Bowl Shape | Rectangular |
Standards | CSA |
Faucet Mounting Centers | 0 in |
Includes | Basin Rack; Installation Hardware |
Material | Granite Composite, Quartz Composite, Stone Composite |
Color | Matte White |
Drain Location | Rear |
Description
With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This sink includes a bottom sink rack to keep the surface looking new.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Tube, 5/32 in Inside Dia. (PE14-BU-50)
- LEGEND VALVE 1-1/2" T/S603 PVC BALL VALVE (201-207)
- THRIFCO PLUMBING 1/1/2 Inch Poly Sink Connector Washer (4400585)
- HAWS Replacement Water Filter (6429)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou, Drop In Mount, 1 Hole, Stainless Finish (3361-1-NA)
- KOHLER Riverby Offset Undermount Sink (8669-5UA3-96)
- KOHLER Task Large Single Basin Sink (80084-2PC-NA)
- KOHLER Artifacts Deck-Mount Bridge Kitchen S (76519-4-SN)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- KOHLER Vault 33" X 22" X 9-5/16" Top-/Under (3821-1-NA)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- Kohler Kitchen Sinks