Shop All Bathroom Sinks
Kohler
Kingston 21-1/4" X 18-1/8" Wall-Moun
Mfr # 2005-0
Zoro # G9150329
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Mounted
- Color White
- Overall Length 21-1/4 in
Product Information
- Brand Kohler
- MFR # 2005-0
- Zoro # G9150329
- UPC # 040688049502
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21-1/4 in |
Overall Width | 18-1/4 in |
Overall Height | 12-1/4 in |
Bowl Size | 16 in x 10 in |
Bowl Depth | 3-1/8 in |
Details
Item | Kingston 21-1/4" X 18-1/8" Wall-Moun |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall Mounted |
Color | White |
ADA Compliant | Yes |
Number of Holes | 3 |
Bowl Shape | Rectangular |
Collection | Kingston |
Includes | Installation Hardware |
Residential / Commercial | Commercial |
No. of Bowls | 1 |
Faucet Mounting Centers | 4 in |
Drain Opening | 1-3/4 in |
Description
Kingston 21-1/4 In. X 18-1/8 In. Wall-Moun
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Deck-Mount Bridge Kitchen S (76519-4-CP)
- BELIMO Afb24-Sr Us 24V Spring Return (AFB24-SR)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- KOHLER 21 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (5265-8-0)
- KOHLER Ledges Under-Mount Bathroom Sink (2838-0)
- KOHLER Adjustable Shelf For Kohler 60" Tailo (99677-SH6-1WR)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- KOHLER Classic Classic 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2238-8-0)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- Kohler Bathroom Sinks