Shop All Showerhead and Tub Accessories
Kohler
Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead
Mfr # TS13492-4-BN
Zoro # G2618163
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
- Flow Rate 2.5 gpm
- Finish Vibrant Brushed Nickel
- Height 6-1/2"
- Width 4-1/2"
Product Information
- Brand Kohler
- MFR # TS13492-4-BN
- Zoro # G2618163
- UPC # 885612361578
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-1/2" |
Width | 4-1/2" |
Depth | 4-1/2" |
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean |
Flow Rate | 2.5 gpm |
Finish | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS13492-4-BN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- ZORO SELECT 1/2" FNPT 316 SS Cross (600X111N012)
- ANVIL 3/4" Malleable Iron Hex Locknut Class 150 (0318913480)
- ASCO 8210G100 120/60,110/50Vac (8210G100)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- KOHLER Anthem Recessed Mech Th Control 2Ot (26346-9-SN)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Nickel (26314-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- KOHLER Diverter Assembly (1238165-CP)
- MOEN Platinum Slide Bars (A735PM)
- Kohler Showerhead and Tub Accessories