Shop All Toilet Bowls
Kohler
KELSTON R360 CH ELONGATED BOWL
Mfr # 32809-0
Zoro # G006503199
product price: $228.26
/ea
Free Shipping & Returns
$228.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14.31
Product Information
- Brand Kohler
- MFR # 32809-0
- Zoro # G006503199
- UPC # 195711010537
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 14.31 |
Details
Color | White |
Finish | White |
Item | Toilets |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- COILHOSE PNEUMATICS Nylon Tubing 5/32" OD x 0.106" ID x 100' Red (NC2525-100R)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-7)
- KOHLER KELSTON R360 CH ELONGATED BOWL (32809-96)
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (5309-96)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- KOHLER Highline Class Five Bowl Eb, 10 Ri (4373-7)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-0)
- Kohler Toilet Bowls