Shop All Bathroom Sinks
Kohler
Kallos Undermount Bathroom Sink
Mfr # 2361-TG2
Zoro # G301199660
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Glass
- Mounting Type Undermount
- Color Translucent Dew
- Overall Length 16 in
Product Information
- Brand Kohler
- MFR # 2361-TG2
- Zoro # G301199660
- UPC # 885612319586
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 16 in |
Overall Width | 16 in |
Overall Height | 5-1/8 in |
Bowl Size | 13-5/8 in x 13-5/8 in |
Bowl Depth | 4-1/4 in |
Details
Description
With reflective facets of cut glass, Kallos shines like a jewel in the bath or powder room. Part of the Artist Editions line of bath sinks, the spun-glass under-mount basin offers a distinctive architectural pattern reminiscent of fine crystal. This basin's design creates stunning visual depth while appropriately concealing the view of toiletries stored inside the vanity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND11)
- BRENNAN INDUSTRIES Bulkhead Female Connector, Gas, N2705-LN (N2705-LN-04-02-SS)
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union (163375005)
- VIEGA Viega ProPress adapter, 1" x 1" (79245)
- KOHLER Kathryn 23-7/8" X 15-5/8" X 6-1/4" Un (2297-G-0)
- KOHLER Dutchmaster Blush Floral Rectangle Lav (30334-DM1-0)
- KOHLER Memoirs Stately 24 Lav-4Cc (29999-4-0)
- KOHLER Bachata Drop-In/Under-Mount Bathroom (2608-SU-NA)
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- KOHLER Stately 24 Pedestal Bathroom Sink W/ Single Faucet Hole (2344-1-0)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-60-G-NH)
- Kohler Bathroom Sinks