Shop All Faucet Repair and Maintenance
Kohler
Joltswing Spout W/Integrated Side Spray
Mfr # 30615-CP
Zoro # G608659324
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Standards ADA Compliant
- Height 6.5 in
- Length 8.5 in
- Width 10 in
Product Information
- Brand Kohler
- MFR # 30615-CP
- Zoro # G608659324
- UPC # 885612995728
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Height | 6.5 in |
Length | 8.5 in |
Width | 10 in |
Details
Finish | Polished Chrome |
Standards | ADA Compliant |
Description
Add style and functionality to everyday tasks with the durable Jolt kitchen sink faucet. The swing spout and integrated sidespray make it easy to wash pots and pans, while a single lever handle and one-piece ceramic valve offer precise water temperature and volume control. Even installation is easy with the flexible supply hoses.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pasadena Two Handle Centerset Lavatory Faucet Polished Chrome (LF-048-PDCC)
- MOEN Leak Detection System (920-005)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- KOHLER Valve Kit (GP1281300)
- KOHLER Centura Repair Kit (GP30082)
- KOHLER Spray Nut Kit (1281829-SN)
- KOHLER Kit, Push Button Valve (1394247)
- KOHLER Wrench, .078 Allen (1032955)
- KOHLER Tank Handle, For Toilets (1142713-CP)
- AMERICAN STANDARD Tee Mounting Kit, For Use w/2TGZ2 (033757-0070A)
- Kohler Faucet Repair and Maintenance