Shop All Faucet Repair and Maintenance
Kohler
Jolt Swing Spout W/O Side Spray
Mfr # 30613-CP
Zoro # G108659374
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Standards ADA Compliant
- Width 10 in
- Height 6.5 in
- Length 8.5 in
Product Information
- Brand Kohler
- MFR # 30613-CP
- Zoro # G108659374
- UPC # 885612995681
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Width | 10 in |
Height | 6.5 in |
Length | 8.5 in |
Details
Finish | Polished Chrome |
Standards | ADA Compliant |
Description
Jolt Kitchen Sink Faucets Offer Transitional Styling That'S At Home In Almost Any Decorating Scheme. The Single-Control Handle Easily Adjusts Volume And Temperature. Washerless Ceramic Disc Valving Resists Wear And Debris For Precise Water Control. Even Installation Is Easy With The Flexible Supply Hoses.
- •8-1/2" (216 mm) swing spout reach
- •Single lever handle makes adjusting water temperature easy.
- •Aerated flow delivers a smooth, steady stream of water
- •Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- •1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- •1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS4700CML)
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- KOHLER Repair Kit, Single Lever Handle Faucets (30420)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-BV)
- KOHLER Replacement Valve (30353)
- KOHLER Grip Ring Kit (79148-58)
- KOHLER Clip (51261)
- KOHLER Stem Driver (1070733)
- KOHLER/STERLING Internal Fauc Diverter (GP75878)
- Kohler Faucet Repair and Maintenance