Shop All Kitchen Faucets
Kohler
Jolt Pull Out Kitchen Faucet Polished Chrome
Mfr # 30612-CP
Zoro # G004846434
product price: $168.75
/ea
Free Shipping & Returns
$168.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome
- Length (In.) 8.6875 in.
- Material Zinc
- Height 7.5 in.
- Depth 10 in.
Product Information
- Brand Kohler
- MFR # 30612-CP
- Zoro # G004846434
- UPC # 885612999542
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 8.6875 in. |
Height | 7.5 in. |
Depth | 10 in. |
Details
Finish | Polished Chrome |
Color/Finish | Polished Chrome |
Item | Jolt Pull-out single-handle kitchen sink faucet |
Material | Zinc |
Description
Jolt Pull-out single-handle kitchen sink faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-25)
- INTERSTATE PNEUMATICS Brass 6 PK (CG441B-D6)
- JMF 1/4 in. MPT Brass Hex Head Plug (4505046)
- ZORO SELECT Soft Silicone Tubing (ZUSA-HT-6989)
- KOHLER Jolt Pull Out Kitchen Faucet Vibrant Stainless (30612-VS)
- KOHLER Rival Pull Out Kitchen Faucet (30468-VS)
- KOHLER 0 in Mount, 1 Hole Laundry Faucet (22035-BL)
- KOHLER Artifacts Bridge Fct Secondary W/Lever (76520-4-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22974-BL)
- KOHLER Purist Primary Swing Spout Kitchen Fa (7507-CP)
- ELKAY Deck Mount 10-3/4" Spout (LK396A)
- Kohler Kitchen Faucets & Accessories