Shop All Kitchen Sinks
Kohler
Iron/Tones 17" X 18-3/4" X 8-1/4" Top, Undermount Mount, 0 Hole
Mfr # 6584-0
Zoro # G8790754
Free Shipping & Returns
$606.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Undermount
- Overall Length 17 in
- Overall Width 18-3/4 in
- No. of Bowls 1
Product Information
- Brand Kohler
- MFR # 6584-0
- Zoro # G8790754
- UPC # 040688547732
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 17 in |
Overall Width | 18-3/4 in |
Overall Height | 8-1/4 in |
Bowl Depth | 7-1/2 in |
Minimum Cabinet Size | 18 in |
Bowl Width | 16 in |
Bowl Length | 14 in |
Details
Item | Iron/Tones 17" X 18-3/4" X 8-1/4" Top |
With Faucet / Without Faucet | Without Faucet |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Faucet Mounting Centers | 0 in |
Material | Cast Iron |
Bowl Shape | Rectangular |
Color | White |
ADA Compliant | No |
Drain Location | Rear |
Description
Iron/Tones 17 In. X 18-3/4 In. X 8-1/4 In. Top
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" COPPER PRESS 90 ELBOW (450-009P)
- ZENNA HOME Zenna Home Cottage 9114W Wall Cabinet, 1-Shelf, 2-Door, Wood, White (9114W)
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to ICE125-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2714)
- KOHLER Flipside 01 2.5 Gpm Multifunction Han (17493-2BZ)
- KOHLER Vault 25" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless Finish (3822-4-NA)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-SN)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5664-7)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder (441591)
- Kohler Kitchen Sinks