Shop All Steam Generators and Parts
Kohler
Invigoration Series Steam Generator Control Kit
Mfr # 5557-BV
Zoro # G601240918
product price: $991.20
/ea
Free Shipping & Returns
$991.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- Width (In.) 3/4 in
- Depth (In.) 3/4 in
- Color Vibrant Brushed Bronze
- Lights Included No
Product Information
- Brand Kohler
- MFR # 5557-BV
- Zoro # G601240918
- UPC # 885612430007
- Country of Origin Unknown
- Category Steam Generators and Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 3/4 in |
Depth (In.) | 3/4 in |
Details
Item | Steam Generator Control Unit |
Color | Vibrant Brushed Bronze |
Lights Included | No |
Description
Bring the soothing comfort of a private steam shower to your bathroom. This steam generator control kit allows you to enjoy the purifying benefits of steam in your shower--ready in just 60 seconds at the push of a button. The kit includes an easy-to-install, digital control panel with adjustable temperature and session settings and a steam head with built-in reservoir for adding your favorite aromatherapy scents. New sensor technology keeps the steam at a consistent temperature.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Plug Button Kit (146670ORB)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- APOLLO EXPANSION PEX 3/4 in. Bronze Double Union PEX-A Barb Water Pressure Regulator with Gauge (EPXPRV34WG)
- KOHLER Steam Head Kit (1262603-CP)
- KOHLER Avoir Tankless Eb Skirted (46006-0)
- KOHLER Invigoration Series Tandem Steam Generator Control Kit (5558-BL)
- KOHLER Invigoration Series Dtv+ Steam Adapter Kit (5548-K1-CP)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BL)
- STEAMSPA Drainage Valve Head in Oil Rubbed Bronze (G-DRNHD_OB)
- STEAMSPA 2 x 9kW QuickStart Steam Bath Generator with Dual Aroma Pump in Brushed Nickel (BKT1800BN-ADP)
- Kohler Steam Generators and Parts