Shop All Steam Generators and Parts
Kohler
Invigoration Series Dtv+ Steam Adapter Kit
Mfr # 5548-K1-CP
Zoro # G401239488
product price: $680.40
/ea
Free Shipping & Returns
$680.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- Width (In.) 3/4 in
- Color Polished Chrome
- Lights Included No
Product Information
- Brand Kohler
- MFR # 5548-K1-CP
- Zoro # G401239488
- UPC # 885612430137
- Country of Origin Unknown
- Category Steam Generators and Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 3/4 in |
Details
Item | Steam Adapter Kit |
Color | Polished Chrome |
Lights Included | No |
Description
Create a luxurious spa experience in the privacy of your home with a soothing steam shower. This steam adapter kit enables the DTV+ system to control an Invigoration Series steam generator, bringing steam to your shower space in just 60 seconds at the push of a button. The kit also includes a remote temperature sensor and a steam head with aromatherapy well, allowing you to add aromatic scents to enhance your steam experience.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- BRADLEY Repair Kit- Foot Valve (S65-001A)
- AMERICAN BUILT PRO Poly Shower Base Protector, 60 in x 36 in Clear MultiFit Reusable wfoam bottom (SBP6036 MF-LDPE)
- KINGSTON BRASS Vintage Toilet Paper Holder, Polished Brass (BA1168PB)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BV)
- KOHLER Steam Head Kit (1262603-CP)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BL)
- KOHLER Invigoration Series Tandem Steam Generator Control Kit (5558-BL)
- KOHLER Avoir Tankless Eb Skirted (46006-0)
- STEAMSPA Oasis 9 KW QuickStart Bath Generator in Polished Chrome (OA900CH)
- STEAMSPA 6 KW QuickStart Acu-Steam Bath Generator (D-600)
- Kohler Steam Generators and Parts