Shop All Toilet Repair Parts
Kohler
Innate Intelligent Toilet
Mfr # 29777-PA-0
Zoro # G210471345
product price: $2,550.00
/ea
Free Shipping & Returns
$2,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish White
- Standards ADA Compliant; WaterSense Listed
- Length 28.38 in
- Compliance ADA Compliant
Product Information
- Brand Kohler
- MFR # 29777-PA-0
- Zoro # G210471345
- UPC # 885612989352
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Length | 28.38 in |
Height | 25.06 in |
Width | 17 in |
Details
Color | White |
Finish | White |
Standards | ADA Compliant; WaterSense Listed |
Compliance | ADA Compliant |
Description
Style, practicality, and performance join forces to bring you the Innate smart toilet. With its sleek, clean, one-piece design, dual-flushing capability to conserve water, and integrated bidet technology for a cleaner clean, Innate is everything you could ask for. Plus, the patented ReadyLock installation system makes bringing Innate into your bathroom the smart thing to do.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1-1/4X12 Lav Extension (03-4345)
- DELTA Temp Knob and Cover, 17Series T/S (RP52147SP)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-2)
- KOHLER Bolt Cap Kit (1225543-0)
- KOHLER Reach Trip Lever (21710-L-2MB)
- KOHLER Hinge Cap (1215504)
- KOHLER Trip Lever (9169-L-2BZ)
- KOHLER Cover, Tank (1070414-0)
- KOHLER Toilet Seat Bumper Kit (1067367)
- BLACK SWAN Flange&Gasket W/Urethane 4" W/BP Bolts (04580)
- Kohler Toilet Repair Parts