Shop All Shower & Bathtub Parts
Kohler
Hydrorail-R Beam Shower Column
Mfr # 45212-2MB
Zoro # G501247338
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Vibrant Brushed Modern Brass
- Material Brass, Metal
- Color Vibrant Brushed Moderne Brass
- Compliance ADA Compliant
Product Information
- Brand Kohler
- MFR # 45212-2MB
- Zoro # G501247338
- UPC # 885612895899
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 3-5/16 in |
Height (In.) | 19-1/2 in |
Details
Item | Retrofit Shower |
Mounting Type | Wall Mounted |
Finish | Vibrant Brushed Modern Brass |
Material | Brass, Metal |
Color | Vibrant Brushed Moderne Brass |
Compliance | ADA Compliant |
Includes | Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply |
Connection | 1/2" NPT |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Description
HydroRail-R allows you to easily upgrade a standard shower to a spa-like showering experience with luxurious overhead rain and handshower functionality. It's designed to accommodate a wide array of shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This shower column converts your single-outlet showerhead into a two-outlet custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower. For smooth toggling between handshower and rainhead functions, this column features a diverter conveniently located at the base.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- ANVIL 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310049408)
- DELTA DELTA Peerless P240LF Bathroom Faucet, 2-Faucet Handle, 3 in H Spout, Chrome (P240LF)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- KOHLER Margaux Shower Arm And Flange (16280-BV)
- KOHLER 1277177 Wall Jamb 55.536 (1277178-01-ETH)
- KOHLER Margaux Showerarm And Flange (16280-CP)
- KOHLER Trip Lever Service Kit, Left (1025329-AF)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-ABZ)
- KOHLER Assembly, Adapter Box, Dtv+ Retrofit (1233348)
- KOHLER Awaken Showerarm Diverter (98770-2BZ)
- Kohler Shower & Bathtub Parts